This product may not be available in all locations.
Enclosure, 3-Hole, Stainless Steel, 1 x 3/4" Hub, NEMA 4/4X/13
Item #:
34750
Cat #:
800H-3HZ4
UPC:
781180593642
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 3 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Overview
Enclosure, 3 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-3HZ4 from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and stainless steel. It has three 30 mm push button holes. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180593642, 800H-3HZ4
Specifications
Size: | 30 mm |
Knockout Diameter: | 3/4 in |
Type: | Enclosure |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Knockout Diameter: | 3/4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)