PB Encl, x deep, 22.5mm

Item #: 10739
Cat #: E9PBXM
UPC: 783510130435
Sign In or Register to view pricing and more.
Documents & Guides
Extra-Deep Pushbutton Enclosures, Type 12, 9PB x 22.5mm, Gray, Steel

Overview

Extra-Deep Pushbutton Enclosures, Type 12, 9PB x 22.5mm, Gray, Steel
Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.
Also known as: 783510130435, E9PBXM

Specifications

Type: 9 Element, Enclosure
Size: 22.5 mm
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Type: 9 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Size: 22.5 mm
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)