text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Allen-Bradley 800H-PR16A Pilot Light, Transformer Type, 120VAC, Amber, 30mm

UNSPSC:
Mfr Number: 800H-PR16A
Rexel Part Number: 64762
UPC: 66207362855
What's your trade slang?

Product Description

Available in Select Areas

My Price
$141.20 / EA
EA
Min: 1 / EA

Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39121534
Color Amber
Family / Style 800H
IP/NEMA Rating 4
Material Plastic
Size 30 mm
Type Pilot Light
Volts AC 120

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.