Pilot Light, 30mm, Push to Test, LED, 12-130V AC/DC, Red, Plastic

Item #: 494329
Cat #: 800HC-QRTH2R
UPC: 885630118314
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Red, Guarded Terminals, Type 4/4X/13

Overview

Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Red, Guarded Terminals, Type 4/4X/13
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-QRTH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm pilot light. It is push-to-test type. It is full voltage type with LED lamp and finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118314, 800HC-QRTH2R

Specifications

Color: Red
Size: 30 mm
Type: Push to Test, Pilot Light
Material: Plastic
Volts DC Range: 12
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Push to Test, Pilot Light
Volts DC Range: 12
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)