This product may not be available in all locations.
Pilot Light, Incandescent, 120VAC, White, 30mm, NEMA 4/13
Item #:
32667
Cat #:
800T-P16W
UPC:
781180187940
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Incandescent, Transformer, 120 Volt AC, White, 30 mm, NEMA 4/13
Overview
Pilot Light, Incandescent, Transformer, 120 Volt AC, White, 30 mm, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-P16W from Rockwell Automation® is a 120 V AC 50/60 Hz, 30 mm pilot light. It is an incandescent lamp with a white plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180187940, 800T-P16W
Specifications
Size: | 30 mm |
Volts AC: | 120 |
Color: | White |
Type: | Incandescent, Transformer, Pilot Light |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | White |
Family / Style: | 800T |
Volts AC: | 120 |
Type: | Incandescent, Transformer, Pilot Light |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)