This product may not be available in all locations.
800T PB, 18 mm Pilot Light, Red, Full Voltage Type, Standard Type, L
Item #:
77242
Cat #:
800T-QSH24R
UPC:
611320008012
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 18 mm Pilot Light, Red, Full Voltage Type, Standard Type, LED L A, 24 V AC/DC
Overview
800T PB, 18 mm Pilot Light, Red, Full Voltage Type, Standard Type, LED L A, 24 V AC/DC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QSH24R from Rockwell Automation® is a 24 V AC/DC, red, 18 mm pilot light. It is an LED lamp. And it is standard and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320008012, 800T-QSH24R
Specifications
Family / Style: | 800T |
Type: | Assembled Indicator Lights |
Family / Style: | 800T |
Type: | Assembled Indicator Lights |
Customer Reviews
No reviews for this product
(0)