Indicating Light, Red Flush, 85-264VAC, 22.5mm, Complete Unit

Item #: 629081
Cat #: M22-L-R-230R-P
UPC: 786685382609
Sign In or Register to view pricing and more.
Indicating Light, Red Flush Lens, Red Lamp, 85 - 264 Volt AC, 22.5 mm, Complete Unit, Point of Purchase Packaging

Overview

Indicating Light, Red Flush Lens, Red Lamp, 85 - 264 Volt AC, 22.5 mm, Complete Unit, Point of Purchase Packaging
Also known as: 786685382609, M22-L-R-230R-P

Specifications

Color: Red
Size: 22.5 mm
Family / Style: M22
Type: LED, Indicator, Illuminated
Color: Red
Family / Style: M22
Size: 22.5 mm
Type: LED, Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)