This product may not be available in all locations.
2
more
Pilot Light, 120VAC, 30mm, Round Green Lens, 755 Lamp, Chrome Bezel
Item #:
23850
Cat #:
9001KP1G31
UPC:
785901094487
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 120 Volt AC, 30 mm, Round, Green Fresnel Lens, 755 Lamp, Chrome Bezel
Overview
Pilot Light, 120 Volt AC, 30 mm, Round, Green Fresnel Lens, 755 Lamp, Chrome Bezel
This Harmony 9001K, green pilot light with transformer and plastic fresnel is supplied with 110V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901094487, 9001KP1G31
Specifications
Mounting: | Panel |
Color: | Green |
Size: | 30 mm |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Color: | Green |
Volts AC: | 120 |
Type: | Pilot Light |
Customer Reviews
No reviews for this product
(0)