This product may not be available in all locations.
Pilot Light, 24/28V AC/DC, 30mm, Round, Green Lens, 757 Lamp
Item #:
222427
Cat #:
9001KP35G31
UPC:
785901032236
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 24/28 Volt AC/DC, 30 mm, Round, Fresnel, Green Lens, 757 Lamp, Chrome Bezel
Overview
Pilot Light, 24/28 Volt AC/DC, 30 mm, Round, Fresnel, Green Lens, 757 Lamp, Chrome Bezel
This Harmony 9001K, green pilot light with plastic fresnel is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901032236, 9001KP35G31
Specifications
Mounting: | Panel |
Volts AC: | 28, 24 |
Volts DC: | 24, 28 |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts DC: | 24, 28 |
Color: | Green |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Volts AC: | 28, 24 |
Amps: | 10 |
Size: | 30 mm |
Type: | Pilot Light |
Customer Reviews
No reviews for this product
(0)