Pilot Light, LED, 24/28V AC/DC, 30mm, Round, Red Lens, BA9s Lamp

Item #: 262318
Cat #: 9001KP35LRR9
UPC: 785901421658
Sign In or Register to view pricing and more.
Pilot Light, LED, 24/28 Volt AC/DC, 30 mm, Round, Domed, Red Lens, BA9s Lamp, Chrome Bezel

Overview

Pilot Light, LED, 24/28 Volt AC/DC, 30 mm, Round, Domed, Red Lens, BA9s Lamp, Chrome Bezel
This Harmony 9001K, red pilot light with integral LED and plastic dome is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901421658, 9001KP35LRR9

Specifications

Volts AC: 28, 24
Color: Red
Volts DC: 24, 28
Size: 30 mm
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Volts AC: 28, 24
Volts DC: 24, 28
Type: LED, Pilot Light
Standards: California Proposition 65
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)