This product may not be available in all locations.
Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, 24-28V
Item #:
641364
Cat #:
9001KP35W31
UPC:
785901032915
Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, 24-28V
Overview
Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, 24-28V
This Harmony 9001K, white pilot light with plastic fresnel is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901032915, 9001KP35W31
Specifications
Mounting: | Panel |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Shape: | Round |
Customer Reviews
No reviews for this product
(0)