This product may not be available in all locations.
Pilot Light, 120VAC, LED, 30mm, Octagonal, White, Lens, BA9s Lamp
Item #:
561005
Cat #:
9001KP38LWW9
UPC:
785901575627
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 120 Volt AC/DC, LED 30 mm, Octagonal, White, High luminosity, Plastic Lens, BA9s Lamp, Chrome Bezel
Overview
Pilot Light, 120 Volt AC/DC, LED 30 mm, Octagonal, White, High luminosity, Plastic Lens, BA9s Lamp, Chrome Bezel
This Harmony 9001K, White pilot light with integral LED and plastic dome is supplied with 110V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901575627, 9001KP38LWW9
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Shape: | Round |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Shape: | Round |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)