Pilot Light, 30mm, Red Lens, 120VAC Transformer, 755 Lamp

Item #: 163346
Cat #: 9001SKP1R31
UPC: 785901738824
Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Round, Red Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel

Overview

Pilot Light, 30 mm, Round, Red Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel
This Harmony 9001SK, red pilot light with transformer and plastic fresnel is supplied with 110V AC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901738824, 9001SKP1R31

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Transformer, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Color: Red
Volts AC: 120
Type: Transformer, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)