This product may not be available in all locations.
Pilot light, Harmony XB4,metal, red, 22mm, universal LED, plain lens, 230...240V AC
Item #:
364711
Cat #:
XB4BVM4
UPC:
785901525714
Sign In or Register to view pricing and more.
Documents & Guides
Pilot light, Harmony XB4,metal, red, 22mm, universal LED, plain lens, 230...240V AC
Overview
Pilot light, Harmony XB4,metal, red, 22mm, universal LED, plain lens, 230...240V AC
This Harmony XB4 plain lens modular red pilot light is supplied with 230V to 240V AC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901525714, XB4BVM4
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 22.5 mm |
Type: | LED, Pilot Light |
Material: | Chrome |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 22.5 mm |
Material: | Chrome |
Standards: | California Proposition 65 |
Color: | Red |
Type: | LED, Pilot Light |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)