This product may not be available in all locations.
pilot light, Harmony XB5, grey plastic, orange, 22mm, universal LED, plain lens, 110…120V AC
Item #:
18575
Cat #:
XB5AVG5
UPC:
785901384069
Sign In or Register to view pricing and more.
Documents & Guides
pilot light, Harmony XB5, grey plastic, orange, 22mm, universal LED, plain lens, 110…120V AC
Overview
pilot light, Harmony XB5, grey plastic, orange, 22mm, universal LED, plain lens, 110…120V AC
This Harmony XB5, plain lens modular orange pilot light is supplied with 110V to 120V AC, uses an integral LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384069, XB5AVG5
Specifications
Mounting: | Panel |
Size: | 22.5 mm |
Volts AC: | 120 |
Type: | LED, Pilot Light |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Panel |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Size: | 22.5 mm |
Type: | LED, Pilot Light |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)