IND LIGHT

Item #: 587704
Cat #: CR104PLG32
UPC: 783166284025
Sign In or Register to view pricing and more.
Documents & Guides
Pushbuttons. 104P heavy duty Oiltight Pushbutton. Indication light. LG32 PR.No. CR104025

Overview

Pushbuttons. 104P heavy duty Oiltight Pushbutton. Indication light. LG32 PR.No. CR104025
Also known as: 783166284025, CR104PLG32

Specifications

Type: Indicator Light
Mounting: Panel
Volts DC: 6
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light
Volts DC: 6
Family / Style: CR104
Mounting: Panel
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)