Pilot Light, Plastic Operator, Latch, Red, 22.5mm, 120VAC

Item #: 70775
Cat #: 800FP-P4PN5R
UPC: 662468121682
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Plastic Operator, Latch, Red, 22.5 mm, 120 Volt AC

Overview

Pilot Light, Plastic Operator, Latch, Red, 22.5 mm, 120 Volt AC
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P4PN5R from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121682, 800FP-P4PN5R

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 22.5 mm
Volts AC: 120
Family / Style: 800F
Material: Plastic
Type: Pilot Light
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Type: Pilot Light
Color: Red
Volts AC: 120
Material: Plastic

Customer Reviews

No reviews for this product
(0)