Pilot Light, White, LED, 12-130V AC/DC, 30 mm, Type 4/13

Item #: 338085
Cat #: 800T-QH2W
UPC: 885630116242
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, LED, 12 - 130 Volt AC/DC, White Lens, 30 mm, Type 4/13

Overview

Pilot Light, LED, 12 - 130 Volt AC/DC, White Lens, 30 mm, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QH2W from Rockwell Automation® is a 12-130 V AC/DC, 30 mm pilot light. It is an LED lamp with a white plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116242, 800T-QH2W

Specifications

Size: 30 mm
Type: Push to Test, LED, Pilot Light
Volts DC Range: 12
Color: White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Volts DC Range: 12
Family / Style: 800T
Type: Push to Test, LED, Pilot Light
Color: White
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)