Pilot Light, Amber, Push to Test, 12-130V AC/DC, LED, Type 4/4X/13

Item #: 318054
Cat #: 800H-QRTH2A
UPC: 885630115863
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Amber, Push to Test, LED, Universal, 12-130 Volt AC/DC, Type 4/4X/13, Plastic

Overview

Pilot Light, Amber, Push to Test, LED, Universal, 12-130 Volt AC/DC, Type 4/4X/13, Plastic
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRTH2A from Rockwell Automation® is a amber, 12-130 V AC/DC, 30 mm pilot light. It is push-to-test type. It is full voltage type and it is an LED lamp. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115863, 800H-QRTH2A

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Type: LED, Pilot Light
Material: Plastic
Volts DC Range: 12
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Amber
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Type: LED, Pilot Light
Volts DC Range: 12

Customer Reviews

No reviews for this product
(0)