This product may not be available in all locations.
Indicating Light, 10250T, Heavy-Duty, LED, 24V AC/DC Full Voltage, Green, Plastic, 30 mm
Item #:
248357
Cat #:
10250T197LGP24
UPC:
782114710821
Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, Heavy-Duty, Watertight and Oiltight, LED, Full Voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 24 Volt AC/DC, 30.5 mm
Overview
Indicating Light, Heavy-Duty, Watertight and Oiltight, LED, Full Voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 24 Volt AC/DC, 30.5 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114710821, 10250T197LGP24
Specifications
Volts DC Control: | 24 |
Color: | Green |
Volts AC Control: | 24 |
Volts DC Control: | 24 |
Volts AC Control: | 24 |
Color: | Green |
Customer Reviews
No reviews for this product
(0)