Eaton 10250T pushbutton

Item #: 652924
Cat #: 10250T197LWP2D
UPC: 782114711309
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic, 120 Vdc

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic, 120 Vdc
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114711309, 10250T197LWP2D

Specifications

Type: Indicator, Illuminated
Material: Plastic
Volts DC Control: 120
Color: White
Type: Indicator, Illuminated
Volts DC Control: 120
Material: Plastic
Color: White

Customer Reviews

No reviews for this product
(0)