IND LGT 120V RES G PLST LENS

Item #: 460230
Cat #: 10250T201NC2N
UPC: 782113370941
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, Incandescent, Resistor, Green, Plastic, Eaton 10250T pushbutton, 120 V

Overview

Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, Incandescent, Resistor, Green, Plastic, Eaton 10250T pushbutton, 120 V
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113370941, 10250T201NC2N

Specifications

Color: Green
Type: Indicator, Illuminated
Color: Green
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)