Sel-sw Sl53415-6-bg Indicator Light

Item #: 9155
Cat #: SL53415-6-BG
UPC: 661191534561
Sign In or Register to view pricing and more.
Documents & Guides
Selecta; Indicator Light; Neon; Average Life: 25000 Hr; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Red/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type: Bag

Overview

Selecta; Indicator Light; Neon; Average Life: 25000 Hr; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Red/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type: Bag
Also known as: 661191534561, SL53415-6-BG

Specifications

Type: Neon
Type: Neon

Customer Reviews

No reviews for this product
(0)