This product may not be available in all locations.
Pilot Light Head, Harmony XB4, Metal, Red, 22mm, Plain Lens, LED
Item #:
167622
Cat #:
ZB4BV043
UPC:
785901354154
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light Head, Harmony XB4, Metal, Red, 22 mm, Plain Lens, Universal LED
Overview
Pilot Light Head, Harmony XB4, Metal, Red, 22 mm, Plain Lens, Universal LED
This Harmony XB4, plain lens head for pilot light with universal LED is red. This head for universal LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901354154, ZB4BV043
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13 |
Mounting: | Panel |
Color: | Red |
Size: | 22.5 mm |
Type: | LED, Head Only, Pilot Light |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13 |
Color: | Red |
Type: | LED, Head Only, Pilot Light |
Mounting: | Panel |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)