This product may not be available in all locations.
800H Pilot Light Push-to-Test w/ LED L A, Xfmr, Transformer, 120 V
Item #:
77473
Cat #:
800H-PRTH16G
UPC:
662468249546
Sign In or Register to view pricing and more.
Documents & Guides
800H Pilot Light Push-to-Test w/ LED L A, Xfmr, Transformer, 120 V AC 50/60 Hz, Green, Std
Overview
800H Pilot Light Push-to-Test w/ LED L A, Xfmr, Transformer, 120 V AC 50/60 Hz, Green, Std
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-PRTH16G from Rockwell Automation® is a green, 120 V AC 50/60 Hz, 30 mm pilot light. It is push-to-test type. It is transformer type and it is an LED lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468249546, 800H-PRTH16G
Specifications
Type: | Press-To-Test Indicator Lights |
Type: | Press-To-Test Indicator Lights |
Customer Reviews
No reviews for this product
(0)