This product may not be available in all locations.
800T PB, 18 mm Pilot Light, Transformer, Push-to-Test, Incandescent
Item #:
47469
Cat #:
800T-PST16
UPC:
781180682070
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 18 mm Pilot Light, Transformer, Push-to-Test, Incandescent, 120 V AC 50/60 Hz
Overview
800T PB, 18 mm Pilot Light, Transformer, Push-to-Test, Incandescent, 120 V AC 50/60 Hz
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PST16 from Rockwell Automation® is a 120 V AC 50/60 Hz, 18 mm pilot light. It is an incandescent lamp. And it is push-to-test and transformer type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180682070, 800T-PST16
Specifications
Family / Style: | 800T |
Type: | Press-To-Test, Indicator Lights |
Family / Style: | 800T |
Type: | Press-To-Test, Indicator Lights |
Customer Reviews
No reviews for this product
(0)