Pilot Light, LED, Push to Test, 120VAC, Green, Transformer

Item #: 47136
Cat #: 800T-PT16G
UPC: 781180682353
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, LED, Push to Test, 120 Volt AC, Green, Transformer, NEMA 4/13

Overview

Pilot Light, LED, Push to Test, 120 Volt AC, Green, Transformer, NEMA 4/13
Also known as: 781180682353, 800T-PT16G

Specifications

Volts DC: 120
Color: Green
Size: 30 mm
Type: Push to Test, Pilot Light
Volts AC: 120
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 120
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Type: Push to Test, Pilot Light
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)