Pilot Light, LED, Push to Test, 120VAC, Red, Transformer

Item #: 47114
Cat #: 800T-PT16R
UPC: 781180682414
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, LED, Push to Test, 120 Volt AC, Red, Transformer, NEMA 4/13

Overview

Pilot Light, LED, Push to Test, 120 Volt AC, Red, Transformer, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PT16R from Rockwell Automation® is a 120 V AC 50/60 Hz, 30 mm pilot light. It is an incandescent lamp with a red plastic lens. And it is push-to-test and transformer type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180682414, 800T-PT16R

Specifications

Volts DC: 120
Color: Red
Size: 30 mm
Type: Push to Test, Pilot Light
Volts AC: 120
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 120
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Type: Push to Test, Pilot Light
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)