This product may not be available in all locations.
Pilot Light, Push to Test, Red, 12-130V AC/DC, LED, 30mm
Item #:
318335
Cat #:
800T-QTH2R
UPC:
885630116273
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Red, 12 - 130 Volt AC/DC, LED, 30 mm, NEMA 4/13
Overview
Pilot Light, Push to Test, Red, 12 - 130 Volt AC/DC, LED, 30 mm, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QTH2R from Rockwell Automation® is a 12-130 V AC/DC, 30 mm pilot light. It is an LED lamp with a red plastic lens. And it is push-to-test and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116273, 800T-QTH2R
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Push to Test, LED, Pilot Light |
Volts DC Range: | 12 |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Type: | Push to Test, LED, Pilot Light |
Family / Style: | 800T |
Size: | 30 mm |
Volts DC Range: | 12 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)