This product may not be available in all locations.
800T PB, 30 mm Pilot Light, Transformer PTT Type, LED, Amber, 120 V
Item #:
98587
Cat #:
800TC-PTH16A
UPC:
611320503814
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 30 mm Pilot Light, Transformer PTT Type, LED, Amber, 120 V AC 50/60 Hz, Finger Guards
Overview
800T PB, 30 mm Pilot Light, Transformer PTT Type, LED, Amber, 120 V AC 50/60 Hz, Finger Guards
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-PTH16A from Rockwell Automation® is a 120 V AC 50/60 Hz, 30 mm pilot light. It is an LED lamp with an amber plastic lens. And it is push-to-test and transformer type with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320503814, 800TC-PTH16A
Specifications
Family / Style: | 800T |
Type: | Press-To-Test Indicator Lights |
Family / Style: | 800T |
Type: | Press-To-Test Indicator Lights |
Customer Reviews
No reviews for this product
(0)