This product may not be available in all locations.
800T PB, 30 mm Full V PTT Type Pilot Light, LED, Green, 12-130 V AC
Item #:
386322
Cat #:
800TC-QTH2G
UPC:
885630118994
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 30 mm Full V PTT Type Pilot Light, LED, Green, 12-130 V AC/DC, Finger Guards, Standard
Overview
800T PB, 30 mm Full V PTT Type Pilot Light, LED, Green, 12-130 V AC/DC, Finger Guards, Standard
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QTH2G from Rockwell Automation® is a 12-130 V AC/DC, 30 mm pilot light. It is an LED lamp with a green plastic lens. And it is push-to-test and full voltage type with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118994, 800TC-QTH2G
Specifications
Family / Style: | 800T |
Type: | Press-To-Test Indicator Lights |
Family / Style: | 800T |
Type: | Press-To-Test Indicator Lights |
Customer Reviews
No reviews for this product
(0)