This product may not be available in all locations.
Pilot Light, Push to Test, 30mm, Operator Only, No Cap, 120 VAC
Item #:
18012
Cat #:
9001KT1
UPC:
785901170297
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, 30 mm, Operator Only, No Cap, 120 Volt AC, Transformer
Overview
Pilot Light, Push to Test, 30 mm, Operator Only, No Cap, 120 Volt AC, Transformer
This pilot light is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel and is delivered with push to test operator. It is supplied via internal transformer with 110V to 120V AC and it is connected with simple screw-clamp connections. It is easily installed into a standard 30mm diameter panel cut-outs. It weighs 270g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901170297, 9001KT1
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Push to Test, Pilot Light |
Volts AC: | 120 |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Push to Test, Pilot Light |
Shape: | Round |
Size: | 30 mm |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)