Joystick Controller, Metal, 30mm, 5 Position, Spring Return w/Latch to Center, 2NC

Item #: 293616
Cat #: 9001K34
UPC: 785901077138
Sign In or Register to view pricing and more.
Joystick Controller, Harmony 9001K, 10 Amp, 600 Volt AC, Metal, 30 mm, 3 Position, Spring Return with Latch to Center

Overview

Joystick Controller, Harmony 9001K, 10 Amp, 600 Volt AC, Metal, 30 mm, 3 Position, Spring Return with Latch to Center
This joystick controller is part of the range Harmony 9001 K diameter 30mm metal push buttons, switches, pilot lights. It features a 80mm long operator shaft and 5 positions spring return with latch. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-out. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901077138, 9001K34

Specifications

Type: 5 Position, Joystick
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Standards: California Proposition 65
Type: 5 Position, Joystick
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4

Customer Reviews

No reviews for this product
(0)