SQD 9001K37H2 JOYSTICK 600VAC 10A

Item #: 622210
Cat #: 9001K37H2
UPC: 785901028314
Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001K37H2 JOYSTICK 600VAC 10A 30MM T-K

Overview

SQD 9001K37H2 JOYSTICK 600VAC 10A 30MM T-K
Also known as: 785901028314, 9001K37H2

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)