Joy Stick, Operator Only, 30mm, 3 Position, Spring Return, w/o Latch

Item #: 307592
Cat #: 9001K31
UPC: 78590107710
Sign In or Register to view pricing and more.
Joy Stick, Operator Only, 30 mm, 3 Position, Spring Return, w/o Latch, Center Off

Overview

Joy Stick, Operator Only, 30 mm, 3 Position, Spring Return, w/o Latch, Center Off
Also known as: 78590107710, 9001K31

Specifications

Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: Joy Stick, 3 Position
Standards: California Proposition 65
Color: Chrome/Black
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Size: 30 mm
Type: Joy Stick, 3 Position
Color: Chrome/Black

Customer Reviews

No reviews for this product
(0)