This product may not be available in all locations.
Joy Stick, 30mm, Multi Position, Crane Operator
Item #:
275813
Cat #:
XKBA14239
UPC:
785901171430
Sign In or Register to view pricing and more.
Joy Stick, 30 mm, Multi Position, Crane Operator
Overview
Joy Stick, 30 mm, Multi Position, Crane Operator
Also known as: 785901171430, XKBA14239
Specifications
Type: | Crain Operator, Joy Stick |
Amps: | 10 |
Size: | 30 mm |
Mounting: | Device |
Color: | Black |
Volts AC: | 600 |
Type: | Crain Operator, Joy Stick |
Size: | 30 mm |
Color: | Black |
Amps: | 10 |
Mounting: | Device |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)