Toggle Switch, 4 Way, Spring Return, 30mm, 2NO/2NC Contact Block

Item #: 44338
Cat #: 800T-T4T8AAXX
UPC: 662073795124
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 4 Way, Spring Return, Left/Right, Up/Down, 30mm, 2 Normally Open, 2 Normally Closed, Contact Block

Overview

Toggle Switch, 4 Way, Spring Return, Left/Right, Up/Down, 30mm, 2 Normally Open, 2 Normally Closed, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-T4T8AAXX from Rockwell Automation® is a four-way toggle, "up / left / right / down" 30 mm toggle switch. It has standard contacts. And it is all spring return. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073795124, 800T-T4T8AAXX

Specifications

Type: Toggle Switch, 4 Way
Amps: 10
Size: 30 mm
Color: Black
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Toggle Switch, 4 Way
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)