Lamp Module, Integrated LED, Green, 24V AC/DC, Front Latch Mount

Item #: 74220
Cat #: 800F-N3G
UPC: 662468119917
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated LED, Latch Mount, 24V AC/DC, Green, 10 per Package

Overview

Lamp Module, Integrated LED, Latch Mount, 24V AC/DC, Green, 10 per Package
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468119917, 800F-N3G

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Color: Green
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Volts AC: 24
Size: 22.500 mm
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Family / Style: 800F
Volts AC: 24
Volts DC: 24
Type: LED, Lamp Module
Material: Plastic
Size: 22.500 mm

Customer Reviews

No reviews for this product
(0)