800T 2 Unit Cluster Pilot Light, Std Pos 1 / 2 / 3 / 4, 24 V AC/DC,

Item #: 86702
Cat #: 800T-QCL224
UPC: 662468549943
Sign In or Register to view pricing and more.
Documents & Guides
800T 2 Unit Cluster Pilot Light, Std Pos 1 / 2 / 3 / 4, 24 V AC/DC, Full Voltage LED

Overview

800T 2 Unit Cluster Pilot Light, Std Pos 1 / 2 / 3 / 4, 24 V AC/DC, Full Voltage LED
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QCL224 from Rockwell Automation® is a 24 V AC/DC, 30 mm pilot light. It is a two-unit cluster pilot light (standard unit position one, two, and three). And it is full voltage LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468549943, 800T-QCL224

Specifications

Family / Style: 800T
Type: Indicator Lights
Family / Style: 800T
Type: Indicator Lights

Customer Reviews

No reviews for this product
(0)