Lamp Module, Integrated LED, Green, 120VAC, Front Latch Mount

Item #: 74183
Cat #: 800F-N5G
UPC: 662468119962
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated LED, Latch Mount, 120V AC, Green, 10 per Package

Overview

Lamp Module, Integrated LED, Latch Mount, 120V AC, Green, 10 per Package
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468119962, 800F-N5G

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Size: 22.5 mm
Volts AC: 120
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Type: LED, Lamp Module
Material: Plastic
Color: Green
Volts AC: 120
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)