Lamp Module, Integrated LED, 24V AC/DC, Red, Spring Clamp

Item #: 70657
Cat #: 800F-Q3R
UPC: 662468120449
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated LED, 24 Volt AC/DC, Red, Spring Clamp, Latch Mount

Overview

Lamp Module, Integrated LED, 24 Volt AC/DC, Red, Spring Clamp, Latch Mount
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468120449, 800F-Q3R

Specifications

Color: Red
Volts DC: 24
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Volts AC: 24
Mounting: Latch
Color: Red
Size: 22.5 mm
Family / Style: 800F
Volts AC: 24
Volts DC: 24
Type: LED, Lamp Module
Material: Plastic
Mounting: Latch

Customer Reviews

No reviews for this product
(0)