This product may not be available in all locations.
30mm Operator Button, Multifunction, Red, E30
Item #:
123881
Cat #:
E30KE231
UPC:
782113217635
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Square Multifunction Watertight/Oiltight Pushbutton Operator Button, Type E, Extended, Red, STOP
Overview
30.5 mm, Square Multifunction Watertight/Oiltight Pushbutton Operator Button, Type E, Extended, Red, STOP
These square, multifunctional operators feature die-cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Also known as: 782113217635, E30KE231
Specifications
Color: | Red |
Type: | Extended, Legend: Stop |
Color: | Red |
Type: | Extended, Legend: Stop |
Customer Reviews
No reviews for this product
(0)