This product may not be available in all locations.
30mm Operator Button, Multifunction, Green, E30
Item #:
374280
Cat #:
E30KE330
UPC:
782113217659
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Square Multifunction Watertight/Oiltight Pushbutton Operator Button, Type E, Extended, Green, START.
Overview
30.5 mm, Square Multifunction Watertight/Oiltight Pushbutton Operator Button, Type E, Extended, Green, START.
These square, multifunctional operators feature die-cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Also known as: 782113217659, E30KE330
Specifications
Type: | Extended, Legend: Start |
Color: | Green |
Type: | Extended, Legend: Start |
Color: | Green |
Customer Reviews
No reviews for this product
(0)