30mm Pushbutton Operator, Multifunction, E30

Item #: 506957
Cat #: E30JA
UPC: 782113214924
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Square Multifunction Pushbutton Operator, Illuminated, Two Button, Without Button, Dual Indicating Lights, Momentary (Top and Bottom), Incandescent, Transformer, 120V AC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Square Multifunction Pushbutton Operator, Illuminated, Two Button, Without Button, Dual Indicating Lights, Momentary (Top and Bottom), Incandescent, Transformer, 120V AC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
The E30 industrial pushbutton and indicating light line from Eaton’s Electrical Sector features a wide selection of square, multifunction operators which conveniently mount in a standard 30.5 mm (1-13/64 in) diameter panel hole. Up to six input and indicating functions can be grouped into a single operating head, saving valuable panel space. Attractive square operator styling, coupled with custom legending of colored buttons and lenses and many special function accessories, makes E30 components ideally suited for use on control consoles and for a variety of industrial OEM applications.
Also known as: 782113214924, E30JA

Specifications

Volts AC Control: 120
Type: Non-Illuminated, Momentary
Volts AC Control: 120
Type: Non-Illuminated, Momentary

Customer Reviews

No reviews for this product
(0)