Push Button, Dual with 1 Pilot Light, Momentary, START- ON-STOP

Item #: 305769
Cat #: 9001KXRG137
UPC: 785901017431
Sign In or Register to view pricing and more.
Push Button, Dual with 1 Pilot Light, Momentary, START- ON-STOP, Green-Red-Red, 120 Volt AC Pilot Light, 1 Normally Open, 1 Normally Closed, Contacts

Overview

Push Button, Dual with 1 Pilot Light, Momentary, START- ON-STOP, Green-Red-Red, 120 Volt AC Pilot Light, 1 Normally Open, 1 Normally Closed, Contacts
Also known as: 785901017431, 9001KXRG137

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Volts AC: 120, 600
Color: Green/Red
Type: Dual, Pushbutton, Pilot Light
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Color: Green/Red
Standards: California Proposition 65
Amps: 10
Volts AC: 120, 600
Type: Dual, Pushbutton, Pilot Light

Customer Reviews

No reviews for this product
(0)