This product may not be available in all locations.
Push Button, Multi-Function, Momentary, 2-Position, Red/Green
Item #:
38018
Cat #:
800FP-U2EBFA
UPC:
662468107228
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Multi-Function, 2 Position, Flush, Pos. A, Red, Extended, with Text "STOP", Pos. C, Green, Flush, with Text "START", Operator Only
Overview
Push Button, Multi-Function, 2 Position, Flush, Pos. A, Red, Extended, with Text "STOP", Pos. C, Green, Flush, with Text "START", Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-U2EBFA from Rockwell Automation® is a two-position, 22 mm multi-operator with no power module. And it has red stop text and green start text. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468107228, 800FP-U2EBFA
Specifications
IP/NEMA Rating: | IP66 |
Type: | Multi-Function, Extended/Flush, Pushbutton |
Color: | Red/Green |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
IP/NEMA Rating: | IP66 |
Color: | Red/Green |
Family / Style: | 800F |
Type: | Multi-Function, Extended/Flush, Pushbutton |
Size: | 22.5 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)