This product may not be available in all locations.
Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13
Item #:
37024
Cat #:
800H-N102
UPC:
662073661702
Sign In or Register to view pricing and more.
Documents & Guides
Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13, Rated, 30 mm
Overview
Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13, Rated, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N102 from Rockwell Automation® is an 800H accessory. It is a 30 mm potentiometer (operator only unit). For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073661702, 800H-N102
Specifications
Size: | 30 mm |
Type: | Operator Only, Potentiometer |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Material: | Plastic |
Type: | Operator Only, Potentiometer |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)