This product may not be available in all locations.
Potentiometer, 1 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13
Item #:
40414
Cat #:
800H-UR13
UPC:
662073632498
Sign In or Register to view pricing and more.
Documents & Guides
Potentiometer, 1 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Overview
Potentiometer, 1 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-UR13 from Rockwell Automation® is a 30 mm push button potentiometer. It is a 1000 potentiometer unit. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073632498, 800H-UR13
Specifications
Size: | 30 mm |
Volts AC: | 300 |
Type: | Potentiometer |
Material: | Plastic |
Wattage: | 2 |
Volts DC: | 300 |
Ohms: | 1 k |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Potentiometer |
Wattage: | 2 |
Ohms: | 1 k |
Volts AC: | 300 |
Material: | Plastic |
Volts DC: | 300 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)