800B 16 mm 2 Position Selector Switch

Item #: 211559
Cat #: 800B-SM2A
UPC: 612598983803
Sign In or Register to view pricing and more.
Documents & Guides
AB 800B-SM2A 800B 16 MM 2 POSITION

Overview

AB 800B-SM2A 800B 16 MM 2 POSITION
Superior design meets durable materials with the Allen-Bradley® Bulletin 800B line. This bright, bold line will fit your application needs, even in small spaces. And you’ll love the highly configurable, flexible design. Catalog item 800B-SM2A from Rockwell Automation® is a 16 mm, two-position selector switch. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598983803, 800B-SM2A

Specifications

Type: 16mm Knob Type
Type: 16mm Knob Type

Customer Reviews

No reviews for this product
(0)