This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 45° Throw, Operating Mode: Maintained, NEMA 4X, 13.
Overview
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 45° Throw, Operating Mode: Maintained, NEMA 4X, 13.
Pushbuttons and selector switches are designed with a simple slide lever that allows for field conversion from maintained to momentary or vice versa. A simple lever or coding adapter can change the status of your device, giving you more flexibility in the field and less inventory costs at the warehouse. The entire line mounts in astandard 22 mm notched hole,which is the best assuranceagainst rotation duringinstallation and long-term use.The anti-rotation tab and centralnut mounting on each operatorfacilitates installation, evenwhen the front and back ofthe panel are not accessiblesimultaneously.
Also known as: 786685281056, M22S-WRK
Specifications
Family / Style: | M22 |
Type: | Non-Illuminated, 2 Position, Maintained |
Color: | Black/White |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Family / Style: | M22 |
Color: | Black/White |
Type: | Non-Illuminated, 2 Position, Maintained |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)